Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED  
B3 PU Foam
B3 PU Foam

Premium Multi-Purpose PU Foam for Construction, Insulation & Sealing Applications

When it comes to professional insulation, gap filling, and sealing, Würth B3 PU Foam delivers proven German quality and reliability.

This one-component, moisture-curing polyurethane foam expands and hardens upon contact with moisture, forming a durable, airtight, and thermally efficient seal on almost any surface.

Designed for professional use across construction, installation, renovation, and interior finishing, Würth B3 PU Foam combines strong adhesion, fine cell structure, and high yield performance, making it a trusted choice for contractors, technicians, and builders in the UAE and beyond.

Product Overview

Würth B3 PU Foam comes in a 750 ml pressurized canister, equipped with a straw applicator, allowing easy and precise application in tight or irregular spaces.Once cured, the foam forms a tough, flexible, and moisture-resistant structure that provides long-lasting thermal and sound insulation.

Its multi-purpose formulation makes it suitable for a wide range of applications from door and window frame installation to filling structural gaps and cracks, insulating pipes, or bonding building materials like wood, metal, and concrete.

B3 PU Foam

Key Features

Excellent Bond Strength : Ensures strong adhesion to substrates such as concrete, brick, stone, metal, and wood.

Superior Insulation : Provides both thermal and acoustic insulation, improving energy efficiency and reducing noise.

Multi-Purpose Use : Perfect for filling structural gaps, cracks, engineering holes, and joints in construction and repair work.

Environment-Friendly Formula : CFC and HCFC free, compliant with environmental standards.

Easy Application : Comes ready to use with an adaptor head suitable for straw.

Fast Curing Time : Tack-free in just 10 minutes and can be cut after 60 minutes.

Wide Temperature Resistance : Performs reliably between -40°C to +90°C.

Why Choose Würth B3 PU Foam

German engineered quality

German engineered quality trusted by professionals worldwide

Easy handling

Delivers consistent performance, easy handling & reliable results.

Durable and efficient

Ideal for construction pros, installers, carpenters & maintenance teams seeking a durable, efficient foam.

Innovation, safety & environmental responsibility.

Backed by Würth’s commitment to innovation, safety & environmental responsibility.

B3 PU Foam

Typical Applications

Installation and insulation of door and window frames

Sealing gaps between walls, ceilings, and floors

Thermal and acoustic insulation around pipes, cables, and conduits

Fixing parquet, laminate, or solid wood flooring

Bonding facing boards and cardboard in interior projects

Moisture-proof and dust-proof sealing in construction joints

Technical Information

Contents : 750 ml

Cell Structure : Homogeneous

Colour : Beige

Chemical Basis : Polyurethane

Tack-Free After : 10 min

Can Be Cut After : 24 Hours

Temperature Resistance : -40°C to +90°C

Yield (Approx.) : 40

Building Material Class : B3

Shelf Life : 12 Months

Würth Catalogue

How to Apply

1. Preparation

Shake the can vigorously at least 60 times before use. Ensure the surface is clean, dust free, and slightly moistened for optimal adhesion.

2. Application

Attach the foam can to the straw adaptor, adjust the flow & apply vertically from bottom to top, filling ~75% of the gap for expansion.

3. Curing

The foam becomes tack-free within 10 minutes. Allow it to cure for approximately 24 hours before cutting, trimming or finishing the surface.

4. Finishing

Once cured, the foam can be cut, painted, or plastered to match the surrounding surface.

Safety Instructions

Safety Instructions

Keep away from children : Store the foam in a place that children cannot reach to avoid accidental contact or misuse.

Avoid direct contact with skin and eyes : Handle carefully and use protective gloves and eyewear to prevent irritation.

In case of skin contact : Wipe off excess foam immediately and wash the area with soap and water. Seek medical attention if irritation persists.

In case of eye contact : Rinse eyes thoroughly with plenty of water while keeping the eyelids open. Seek medical advice promptly.

Use protective gear : Always wear gloves and safety eyewear during application.

B3 PU foam Art.No 0892149751
Support Beyond Products

Discover the Würth Happiness Center – your dedicated hub for expert support & personal service. From product guidance to order updates & technical advice, we’re here to help you deliver top service to your customers.

Explore the Happiness Center

WhatsApp Chat WhatsApp Chat Icon