Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED  
6-in-1 Maintenance Oil , for universal application.

WS6 is resin-free, acid-free, and silicone-free, it does not attack rubber, paint, or plastics to ensure the highest compatibility with a diverse range of materials.

WS6 Maintenance Oil provides excellent performance as a versatile maintenance spray for more than 1000 applications

Fast flash-off behaviour and excellent cleaning performance, Acetone-free, AOX-free and silicone-free

6 Main Features :

6-in-1 Maintenance Oil WS6 is now available in a convenient 400ml, allowing powerful and simple applications of our newest maintenance oil.

Cleaning : Quick cleaning performance by penetrating deep into dirt, grease, and oily residues.

Rust remover: High rapid penetration of rust and corrosion.

Corrosion protection: Provides a thin protective film of the viscous spray supplants moisture effectively protecting against rust and corrosion.

Lubricating: Offers excellent lubricating properties to eliminate creaking and squeaking by reducing friction and wear between moving parts and cooperating components.

Engine start aid : Adding a lubricant feature to an engine start aid system could involve integrating a mechanism to deliver lubrication to critical engine components during startup.

Displace moisture: This feature expels moisture from mechanical components or surfaces, preventing corrosion and maintaining optimal performance.

Multi WS6 Art.No 0893086400

Application

WS6
WS6
WS6
WS6
WhatsApp Chat WhatsApp Chat Icon