Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED  
Contact Spray
Contact Spray
  Maintain Optimal Electrical Connections

Keep your electrical systems running smoothly with Würth Contact Spray, the ideal solution for cleaning, protecting, and maintaining all types of electrical contacts. Designed for professionals who demand reliability, this spray is essential for ensuring the longevity and performance of your electrical components.

Specifications:

  • Contents: 300 ml + 100 ml
  • Colour: Clear
  • Smell/fragrance: Characteristic
  • Shelf life from production: 36 Month
  • Chemical basis: Mineral oil
  • Density: 0.743 g/cm³
  • Density conditions: at 20°C
Why Choose Würth Contact Spray?
Superior Cleaning Power
Superior Cleaning Power

Effectively removes dirt, grease, and oxidation from electrical contacts, ensuring a clean and reliable connection every time.

Corrosion Protection
Corrosion
Protection

Forms a protective barrier that prevents moisture and corrosion, extending the life of your electrical components and reducing the risk of failure.

Quick Drying Formula
Quick Drying
Formula

Dries rapidly without leaving any residue, allowing you to get back to work without delay.

Safe for Sensitive Components
Safe for Sensitive Components

Formulated to be safe on plastics and other sensitive materials, ensuring it won't damage delicate parts.

Versatile Application
Versatile
Application

Perfect for use in automotive and industrial electrical systems, making it a versatile tool for any professional's kit.

Applications

Whether you're working on automotive electrical systems or industrial machinery, Würth Contact Spray is an essential tool for cleaning the ignition cable, distributor caps and connectors.

Contact spray Art.-no. 0890100
WhatsApp Chat WhatsApp Chat Icon