Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 300 AED  
codre
CORE DRILL DS 180-T

Diamond Core Drill for handheld drilling and drilling with drill stand for wet and dry use in concrete, reinforced concrete and masonry

CORE DRILL DS 180-T

CORE DRILL DS 180-T is a specialized piece of equipment designed specifically for drilling holes using diamond core drill bits. These machines are used in a variety of industries and applications where precision drilling through hard materials is required. Such as creating holes for plumbing, electrical conduits, anchor bolts, and sampling in construction, mining, and geological exploration applications.

Specification

‣The aluminium housing with a T-handle ensures optimum weight distribution for horizontal drilling by hand

‣Perfect work progress with all approved drill sizes thanks to the powerful motor with 3-speed gearbox and multi-colour LED load indication

‣The soft start function cuts the speed in half for 10 seconds, making drilling into surfaces much easier

Application area

‣Hand and stand-guided wet drilling in reinforced and non-reinforced concrete

‣Hand and stand-guided dry drilling in bricks, perforated bricks, clinker bricks, sand-lime bricks and aerated concrete

‣Breakthrough drill holes in plumbing and electrical applications

Core drill DS 180-T Art.No 570911602