Compact and Lightweight
Designed for ease of use in tight spaces and prolonged tasks, reducing operator fatigue.
Precision Control
Features adjustable speed settings and a variable clutch for precise control over drilling and screwing tasks.
Continuous Motor Monitoring
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading, or overheating.
Safe Clamping of Tools
Drill chuck with ratchet/locking function securely and reliably clamps tools from 0.8–10 mm.
Well-Lit Working Area
Würth ABS 12 COMPACT features an LED lamp with an after-glow function for bright, extended illumination, enhancing visibility in low-light conditions.
Long-Lasting Battery
Equipped with a 12V lithium-ion battery, this drill driver offers extended runtime and quick recharge times, ensuring you're always ready to work.