Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED  
Polyester fabric adhesive tape

Built to Last. Designed to Perform.

Würth’s Polyester Fabric Adhesive Tape is a premium quality, heavy duty tape engineered for professionals who demand high performance under tough conditions.

Combining a rugged polyester fabric backing with high-tack adhesive, this tape offers superior mechanical strength, reliable adhesion, and clean removal across multiple industrial applications. Whether you are in automotive repair, electrical work, HVAC, or general maintenance, this tape is built to keep up with your toughest jobs

Why Choose Würth?

With decades of trust in over 80 countries, Würth is the brand professionals rely on for German engineered precision and field-tested performance. This adhesive tape is part of Würth’s proven lineup of industrial tapes trusted by mechanics, technicians, engineers, and maintenance teams globally.

Recommended Applications

Automotive & Body Shop Use : Securing wiring, masking, or surface protection during repairs.

Electrical Work : Bundling cables, insulation (non-conductive uses), and temporary labeling.

Construction & MEP : Fixing insulation, temporary sealing, pipe wrapping, and surface protection.

HVAC Applications : Sealing ducts, insulation wrap, and component fastening.

Event Setup & Maintenance : Carpet fixing, temporary signage, or back-stage use.

Home Repair : DIY fixes, bundling, and patching.

Key Product Features

The strong woven backing provides excellent strength and tear resistance.

Enhances the tape’s stability and durability during use.

Ideal applications require a sturdy and flexible tape.

Coated with a high-tack rubber-based adhesive for strong bonding.

Sticks effortlessly to uneven, rough, and smooth surfaces like plastic, metal, glass, concrete, and wood.

Withstands vibrations and environmental stress without peeling.

Performs reliably in a wide range of temperatures.

Suitable for both indoor and outdoor environments.

Easily hand tear able across both directions for quick and efficient application.

Does not gum up hands or tools.

Removes cleanly without leaving sticky residue.

Perfect for bundling, wrapping, and protecting surfaces or wiring in areas prone to friction or wear.

Technical Information

Color : Black

Width : 19 mm

Length : 25 m

Thickness : 0.27 mm

Adhesive base : Acrylate

Backing material : Polyester

Min/Max Temperature Resistance: -40 to 105°C

Adhesive tape Art.No 0771100119
Support Beyond Products

Discover the Würth Happiness Center – your dedicated hub for expert support & personal service. From product guidance to order updates & technical advice, we’re here to help you deliver top service to your customers.

Explore the Happiness Center

WhatsApp Chat WhatsApp Chat Icon