Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED  
Fix Anchor
100% reliability and 0% Complicated

Würth Fixanchor is a range of high-performance anchors designed for secure and reliable anchoring solutions in construction and engineering projects. These anchors are used to fasten heavy loads into concrete, masonry, and other solid materials.

Fixanchor W-FA

Fixanchor for standard applications in uncracked concrete

Flexible application: Choose from three anchorage depths to suits various project needs.

Compact Design: Ideal for small spaces with minimal spacing and edge distance requirements.

Quick Installation: Fast and easy push-through installation saves time and effort.

Proof of Performance

•Approval ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8-M20)

•Fire resistance (M8-M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

•Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)

•Approval ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8-M20)

•Fire resistance (M8-M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

•Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)

Fixanchor W-FAZ

Fixanchor for high loads in cracked and non-cracked concrete.

High Load Capacity: Supports heavy loads even in tight spaces and close to edges.

Instant Performance: Ready for use immediately with no waiting times.

Efficient Installation: Quick in-place installation and reduced anchorage depth minimize drilling and save time.

Versatile Use: Adaptable to a wide range of applications.

Proof of Performance

•European Technical Assessment ETA-02/0001 for individual attachment, option 7, uncracked concrete: Static or quasi-static exposure (M6-M20)

•Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

•European Technical Assessment ETA-02/0001 for individual attachment, option 7, uncracked concrete: Static or quasi-static exposure (M6-M20)

•Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

OUR ANCHOR SOFTWARE

•Simplify the complex calculation and design of anchors with the free Würth Anchor Design Software.

•Especially developed for the requirements of engineers, planners, and specifiers.

•Ability to run multiple load scenarios including fire and seismic cases.

•Most economic solutions are built into automatic anchor selection, giving specifiers the confidence that their solutions are efficient.

•Built in access to product ordering data.

YOUR PROJECT PARTNER

Expert Guidance: Get personalized support and solutions tailored to your project’s unique needs.

On-Site Assistance: Our engineers offer hands-on help at your office or project site, ensuring optimal use of Würth products.

Proof Testing: We conduct pullout tests for all types of anchors, validating their performance and ensuring safety and reliability.

Extensive Technical Documentation and Submittals: Our technical team has meticulously prepared submittal documentation for a vast range of Würth solutions, ensuring you have the detailed information you need for project planning and products approval.