Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED  
classic plus

Product Specifications

• Quick-hardening, styrol-free injection mortar for universal use in masonry and untorn concrete.

• It offers maximum stability for your installations and is even suitable for special anchorages used in extreme temperatures throughout the year.

• Easy to attach with solid load-bearing capacity—the 2-component mortar is easily squeezed into the drill hole with the right tool and connects easily to the mounting element.

Applications

• The injection mortar is suitable for the safe installation of all kinds of anchorages, especially in inhabited rooms, in all common building materials, including cracked and uncracked concrete, masonry, and hollow blocks made of light concrete.

• Suitable for attaching metal structures, metal profiles, wooden structures, brackets, grids, pipes, cable conduits, etc.

Tips

•A 330-ml and 420-ml cartridge can continue to be used until the best-before date by changing the mixer nozzle or resealing it with the end cap.

Proof of Performance

• European Technical Assessment ETA-12/0164: Individual fixing point + cracked and uncracked concrete (anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1

• European Technical Assessment ETA-13/1040: Individual fixing point + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve WIT-SH, anchor rod WIT-AS, internally threaded sleeve WIT-IG, aerated concrete only with perforated sleeve WIT-SH 18x95)

• European Technical Assessment ETA-16/0757 and ETA-20/0854: Individual fixing point + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve SH, anchor rod W-VI-A, internally threaded sleeve, threaded rod with acceptance test certificate 3.1, aerated concrete only without perforated sleeve)

• European Technical Assessment ETA-12/0166: Post-installed rebar connection, 330 ml, 420 ml, and 825 ml cartridges only.

• European Technical Assessment ETA-12/0164: Individual fixing point + cracked and uncracked concrete (anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1

• European Technical Assessment ETA-13/1040: Individual fixing point + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve WIT-SH, anchor rod WIT-AS, internally threaded sleeve WIT-IG, aerated concrete only with perforated sleeve WIT-SH 18x95)

• European Technical Assessment ETA-16/0757 and ETA-20/0854: Individual fixing point + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve SH, anchor rod W-VI-A, internally threaded sleeve, threaded rod with acceptance test certificate 3.1, aerated concrete only without perforated sleeve)

• European Technical Assessment ETA-12/0166: Post-installed rebar connection, 330 ml, 420 ml, and 825 ml cartridges only.

WIT-VM 250 Art.No 0903450201