Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED  
Safety Goggles
Safety Goggles
Advanced Eye Protection Designed for All-Day Comfort and Professional Safety

The Würth Safety Goggles EN166 are engineered to deliver high-performance eye protection without compromising comfort, ensuring professionals remain protected throughout the entire workday. Designed for industrial, construction, and maintenance environments, these goggles combine certified safety compliance, lightweight construction, and ergonomic design to encourage consistent use in demanding conditions.

Eye protection is only effective when worn continuously. Würth safety goggles are developed with this principle in mind using flexible, skin-friendly materials that adapt naturally to different face shapes, ensuring a secure yet pressure-free fit. The result is protective eyewear that professionals are comfortable wearing for extended periods, even in intensive working environments.

Comfort-Driven Design That Enhances Safety

Comfort plays a critical role in workplace safety. Protective goggles that fit poorly or cause discomfort are often removed, increasing the risk of injury. Würth Safety Goggles EN166 are designed to eliminate this risk by focusing on ergonomics, adjustability, and lightweight performance.

The goggles feature soft contact points, flexible components, and a balanced structure that distributes pressure evenly across the face. This design ensures stability during movement while preventing discomfort during long hours of use.

Key Features & Functional Benefits
Secure Hold with Soft Contact Points

Secure hold with soft contact points

The goggles are equipped with soft-touch contact areas that provide a firm and comfortable hold, preventing irritation and ensuring they remain securely in place during active work.

Non-Slip Nose Support for Added Stability

Non-slip nose support for added stability

Extremely soft, anti-slip nose contacts prevent the goggles from sliding, providing stability even during continuous movement or long periods of wear.

Lightweight, Metal-Free Construction

Lightweight, metal-free construction

With a metal-free design, these safety goggles are lightweight, corrosion-resistant & durable. Weighing only 23 g per unit, they reduce pressure on the nose & ears for all-day professional use.

Optimal Fit for All Face Shapes

Optimal fit for all face shapes

Flexible components allow the goggles to adapt to narrow and wide face profiles, providing complete eye coverage and consistent protection for a wide range of users.

Safety Goggle Lanyard for Secure & Convenient Use

Lanyard for Secure & Convenient Use

Keeps safety goggles secure, accessible and comfortable when not in use, reducing loss and damage while improving PPE compliance, eye safety and workflow efficiency.

Certified Protection Performance

Würth Safety Goggles EN166 meet essential European safety requirements and are designed to protect against common workplace hazards.

Optical Class 1 – Suitable for continuous wear with minimal optical distortion

Mechanical Strength: F (45 m/s) – Protection against high-speed particles, even under extreme temperature conditions

Certified according to EN 166 standards

These features make the goggles suitable for prolonged professional use while maintaining clear, undistorted vision.

Safety Goggles EN166
Suitable Applications & Work Environments

The Würth Safety Goggles EN166 are ideal for a wide range of professional applications, including:

Drilling, cutting and grinding operations

Use with diamond discs and cutting wheels

Mechanical workshops and garages

Construction and infrastructure projects

Manufacturing, assembly, and maintenance work

Before selecting protective eyewear, it is essential to evaluate the working environment and potential hazards such as flying fragments, dust or splashes.

Maintenance, Cleaning & Care Guidelines

Proper care ensures long service life and clear visibility:

Store goggles away from direct sunlight and abrasive substances

Clean regularly using cleaning wipes

Compatible with standard household disinfectants

Replace goggles immediately if scratches, marks or damage appear

Maintaining optical clarity is essential for both safety and productivity.

Maintenance, Cleaning & Care Guidelines
Safety Goggles Safety Goggles

Technical Specifications

Product Type : Safety Goggles

Safety Standard : EN 166

Optical Class : 1

Lens Material : Polycarbonate

Lens Color Options : Clear / Grey

Mechanical Strength : F (45 m/s) according to EN 166

Construction : Metal-free

Product Weight : 23 g per item

Color : Blue / Black

Standard : EN 388

PPE Category : I

Würth Safety Goggles

Why Choose Würth Safety Goggles?

Würth is a globally trusted brand for professional-grade safety equipment. Würth safety goggles are developed to meet the real-world demands of industrial professionals, combining comfort, durability, and certified protection.

By choosing Würth, you invest in eye protection that supports workplace safety compliance, employee comfort, and long-term productivity

Buy Safety Goggles EN166 Online – Würth UAE

Order the Würth Safety Goggles EN166 directly from the Würth UAE eShop and ensure reliable, certified eye protection for your workforce.

SAFETY GOGGLES Art.No 089910xxxx
Support Beyond Products

Discover the Würth Happiness Center – your dedicated hub for expert support & personal service. From product guidance to order updates & technical advice, we’re here to help you deliver top service to your customers.

Explore the Happiness Center

WhatsApp Chat WhatsApp Chat Icon