Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED  
Ultra 2040 Multi-Purpose Lubricant
Würth Ultra 2040 Multi-Purpose Lubricant
The Complete Maintenance Solution

The Würth Ultra 2040 Multi-Purpose Lubricant is a high-performance maintenance spray designed to solve multiple problems with one simple application. Whether it’s rust, moisture, friction, or stuck mechanical parts, Ultra 2040 works quickly and effectively to restore function, prevent damage, and extend the life of your valuable equipment.

Powered by PTFE technology and formulated to be silicone-free, Ultra 2040 is trusted by professionals across automotive, industrial, electrical, and marine sectors. From a busy workshop to a home garage, this is the all-in-one solution you can rely on.

Ultra 2040 is suitable for boats, caravans, and motor vehicles, and can be used both indoors and outdoors. It displaces moisture from electrical equipment and lubricates fittings, locks, and other moving parts.

Why Professionals Trust Würth Ultra 2040
German Quality
German Quality

Developed with precision and reliability in mind.

Timesaving
Timesaving

One product solves multiple problems, reducing the need for different sprays.

Cost-Efficient
Cost-Efficient

Protects equipment, reducing repair and replacement expenses.

Proven Performance
Proven Performance

Used globally by mechanics, electricians, marine experts, and DIY enthusiasts.

Detailed Benefits for Different Applications
Automotive & Workshops
Household & DIY Use
Industry & Construction

Automotive & Workshops

Frees rusted nuts, bolts, and fittings.

Lubricates hinges, locks, and sliding parts.

Displace water from ignition systems to prevent misfires.

Household & DIY Use

Eliminate squeaky doors and windows.

Protects tools and garden equipment from rust.

Frees jammed locks and frozen mechanisms.

Industry & Construction

Lubricates heavy-duty tools and machinery.

Prevents wear in production equipment.

Reduces downtime caused by seized or corroded parts.

What Makes Würth Ultra 2040 Unique?

Unlike ordinary lubricants, Ultra 2040 is built for multi-functionality. With just one product, you can:

Lubricate

Lubricate

Reduce friction between moving parts, ensuring smooth operation.

Protect

Protect

Prevent rust and corrosion, even in humid or harsh conditions.

Displace Water

Displace Water

Eliminate moisture from electrical systems and sensitive components.

Loosen

Loosen

Free seized or rusted parts effortlessly.

Maintain

Maintain

Keep equipment in top working condition with long-lasting protection.

Technical Specifications

Colour : Light Yellow

Fragrance : Perfumed

Contents : 500 ml spray can

Silicone-Free : Yes

Operating Temperature Range : +0.01°C to +130°C

Shelf Life : 24 months from production

Würth Catalogue

Spray Anywhere, Even Difficult Angles

Its 360° spray valve ensures you can reach even the most difficult angles, whether you’re working underneath a vehicle, inside a machine, or on outdoor equipment.

How to Use Ultra 2040
Shake the can

Shake Well

Shake the can well before application.

Spray Evenly

Spray Evenly

Spray evenly on the targeted area.

Let It Penetrate

Let It Penetrate

Allow product to penetrate rusted parts for few minutes.

Wipe Excess

Wipe Excess

Wipe off excess with a clean cloth.

Power Off First

Power Off First

For electrical applications, power off before spraying.

Ultra 2040 Art.No. 0890085500
Support Beyond Products

Discover the Würth Happiness Center – your dedicated hub for expert support & personal service. From product guidance to order updates & technical advice, we’re here to help you deliver top service to your customers.

Explore the Happiness Center

WhatsApp Chat WhatsApp Chat Icon