Würth UAE Contact +971 800 98784 | Free delivery on orders above AED 300 + VAT  
Technical Software II | WÜRTH
Technical Software

Würth Technical Software II

The Würth Technical Software II convinces craftsmen, engineers and planners with its absolutely simple handling. Additionally, further information like product data sheets, approvals or CAD files can be downloaded directly from the software.

Würth Technical Software covers modules like

Anchor Design

Anchor Design

  • * Automatic product proposal
  • * Flexible geometry editor
  • * User input concrete compressive strength
  • * Automatic selection of governing load case
  • * Detailed printout with references to the code and approval for convenient reviews
Timber screw design

Timber Screw design

  • * Quick solution - the program suggests users an economical solution
  • * At a distance - screw groups taking into account all spacing and edge distances
  • * Alternatives at a glance - the product filter selection contains a structured overview of all working loads and the required numbers of screws
  • * More options - straight screws, main-secondary beam connections, screws inserted at an inclined angle, washers, angled washers
Post-installed Rebar Design

Post-installed REBAR Design

  • * User friendly selection of existing and new concrete members in 3D and 2D
  • * Many combinations of new to existing members possible
  • * Design based on EN 1992-1-1 with various NADs
  • * Rebar diameter 8mm to 40 mm for slow and fast curing injection mortar
  • * Detailed printout with references to the code and approval for convenient reviews
Relast Design

RELAST Design

  • * Post installed shear and punching shear reinforcement
  • * Reinforcement system with german national technical approval (DIBt-approval)
  • * Significant increase of the ultimate load (shear up to 100 %, punching shear up to 40 %)
  • * Applicable for dynamically loaded structures
  • * Fast and easy installation during operation
  • * Immediate load bearing capacity
  • * Extension of the life cycle of the building

Top Features

Automatic product proposal ✔
Flexible geometry editor ✔
User Input concrete compressive strength ✔
Automatic selection of governing load case ✔
Detailed printout ✔
Price For free

Würth Technical Software II explained based on Anchor Design Software

The new Würth CAD database: faster, better, up-to-date

CAD Database

From now on, high-quality CAD data in different levels of detail and file formats for 2D, 3D and BIM applications is available for download in our new free-of-charge CAD database. Individual data or products or entire data packages can be downloaded quickly and easily without entering an access package. The BIM-ready CAD data can be used in the planning tool e.g. for Revit.

Have we piqued your interest? Discover the new Würth CAD data world or watch the application video.

Any questions or inqueries?

Do not hesitate to contact us: please mail at Engineering@wuerth.com

WhatsApp Chat WhatsApp Chat Icon