Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED  
Coolius
A/C SERVICE UNIT COOLIUS A05

Perform a professional Air Conditioning service for your workshop customers

Especially during the warmer months, professional air conditioning services represent a lucrative and secure business model for many workshops. Whether it’s unpleasant odours or loss of refrigerant, regular maintenance of the air conditioning system is always recommended.

The Coolius air conditioning service units offer workshops high-grade and innovative systems for fully automatic A/C service with the refrigerants R134a and R1234yf. The Coolius series are ideally suited for servicing cars, vans, commercial vehicles, construction site vehicles and agricultural vehicles.

Benefits of Coolius

  • Air conditioning service as a revenue generating, partner in profit program:
  • The smart Coolius technology allows the A/C unit to work automatically, which saves both time and money.
  • Environmental footprint friendly.
  • Intelligent low emission concept.
  • Legally compliant testing.
  • Smart documentation.

Simple operation and unique mobility

  • Fully automatic air conditioning service unit.
  • Innovative scales construction allows easy mobile use.
  • Comfortable menu navigation and operation via buttons.
  • High suction rate of the compressor allows recovery of almost 100% of the charged refrigerant.
  • Refrigerant can be added or removed during the pressure test to optimize the pressure conditions.

Service-friendly components

  • Robust metal construction.
  • The use of high-quality and specially matchedcomponents allows a long service interval.
  • Fast and easy fault diagnosis with two analoguepressure gauges.
COOLIUS A05 Art.No W050100572
WhatsApp Chat WhatsApp Chat Icon