Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED  
Würth Anchors
Würth anchors
Würth provides high-performance anchors and fixing systems designed to meet the demands of every professional application.

Würth anchors are trusted worldwide for their precision engineering, certified safety, and superior load performance, making them indispensable for construction, MEP, industrial installation, facade works, and heavy-duty engineering applications. In the UAE where buildings face high temperatures, wind loads, vibration, and long-term exposure, selecting the right anchoring system is essential for structural stability and safety.

At Würth UAE, we provide a complete anchoring ecosystem: mechanical anchors, chemical anchors, sleeve anchors, plastic plugs, insulation anchors, and specialized fasteners designed to meet the highest global standards and project requirements.

Built for the UAE Construction Landscape

The UAE’s construction environment demands anchors that can withstand:

Steel structures

High load requirements for steel structures, beams, columns & heavy machinery

Thermal expansion

Thermal expansion due to extreme heat

Wind pressure and environmental stress

Wind pressure and environmental stress on high-rise facades

Seismic resistance

Vibration, dynamic loading, and seismic resistance

Diverse substrate materials

Diverse substrate materials used in local construction

Würth’s anchor range is engineered to perform reliably across all these conditions, ensuring long-lasting fixation, reduced maintenance, and enhanced safety.

Certified, Tested & Approved – Built to Global Standards

Every Würth anchor is backed by:

European Technical Assessments (ETA)

Load testing and performance evaluations

Corrosion resistance testing

Fire and Seismic Classification

Compliance with engineering and building regulations

This ensures our anchor systems meet strict international safety standards required for medium and large-scale projects in the UAE.

Certified, Tested & Approved
EN
1 2 3 4 5
High-Quality Tools & Accessories for Anchoring Applications

Successful anchoring requires precision tools. Würth UAE provides:

Drill bits

Impact drivers

Blow-out pumps & cleaning brushes

Torque wrenches

Installation tools

These tools ensure correct hole preparation, accurate torque application, and full anchor performance according to ETA specifications.

Explore Our Full Range of Anchors & Fixing Solutions

Würth UAE offers one of the region’s most comprehensive anchor categories, suitable for light, medium, and heavy-duty fixing requirements across multiple substrates. Below is a detailed and descriptive breakdown of each category.

1. Sleeve Anchors

Versatile, multi-application anchors that distribute load evenly, making them ideal for:

Door frames

Metal brackets

Electrical & MEP support

Window supports

Interior fit-out installations

Their sleeve design improves grip and reduces cracking in brittle substrates.

 

2. Drop-In Anchors

Internally threaded anchors perfect for overhead and suspended systems:

HVAC ducts

Pipe hangers

Cable trays

Fire protection systems

Drop-in anchors provide safe, flush-mounted connections ideal for slab ceilings.

 

3. Wedge Anchors

Heavy-duty anchors designed for highly loaded connections in solid concrete. Excellent for:

Structural steel connections

Concrete beams

High-load supports and fixtures

Their wedge expansion mechanism ensures deep, stable anchoring with maximum tensile strength.

 

Explore the range

Metal Anchors

Metal anchors offer strong load resistance and long-term durability, especially in harsh conditions.

Suitable for:

Heavy machinery

Outdoor installations

Industrial equipment

High-vibration environments

Includes:

Steel expansion plugs

Brass anchors

Steel anchor bolts

High-strength metal sleeves

These products are engineered for environments requiring robust, stable, and corrosion-resistant fastenings.

 

Explore the range

Plastic Anchors

Plastic anchors provide flexible installation options on multiple substrates.

Ideal for:

Drywall

Hollow blocks

Plaster

Brick

Light-to-medium load fixtures

Options include:

Universal wall plugs

Long insulation plugs

Hammer plugs

Nylon expansion anchors

Their multi-material design ensures secure fixation across common building materials in UAE residential and commercial projects.

 

Explore the range

Insulation Anchors

Insulation anchors are engineered to secure thick insulation panels without thermal bridging.

Used for:

ETICS systems

Façade insulation

Interior insulation panels

Composite boards

Their lightweight design allows easy installation while providing long-term stability.

 

Explore the range

Where Würth Anchors Are Used – Application by Industry
EN
1 2 3 4 5 6 7 8

Construction & Civil Engineering : Beams, slabs, columns, façade systems, reinforcement works

MEP & HVAC Installation : Pipe supports, duct hangers, cable trays, AC brackets

Electrical & Plumbing : Switchgear, distribution boards, conduits, piping systems

Metal Fabrication & Structural Steel : Brackets, frames, supports, machinery foundations

Interior Fit-Out & Joinery : Partition walls, wooden frames, lightweight fixtures

Industrial & Maintenance : Machinery mounts, racking, shelving systems, equipment installation

Each anchor is engineered to meet professional demands in these sectors, ensuring safety and long-term performance.

anchors
Find the Right Anchor for Every Job

With a wide range of diameters, lengths, materials, and load capacities, Würth gives you complete flexibility to choose the safest and most efficient anchor for your project.

Our online shop allows you to filter based on:

Material type    Load requirement

Base material    Application

Anchor type

This makes it easy for contractors and engineers to identify the correct solution instantly.

anchor
Build With Confidence – Choose Würth Anchors

Würth UAE stands for German engineering, certified performance, and unmatched reliability. Whether you're working on residential upgrades or major infrastructure projects, our anchors guarantee quality you can rely on.

Explore Our Anchor Range

Support Beyond Products

Discover the Würth Happiness Center – your dedicated hub for expert support & personal service. From product guidance to order updates & technical advice, we’re here to help you deliver top service to your customers.

Explore the Happiness Center

WhatsApp Chat WhatsApp Chat Icon