Würth UAE Contact +971 800 98784 | Free delivery on orders above AED 300 + VAT  
Würth Redstripe Power Tools
Würth Redstripe Power Tools

Master Your Craft with High-Performance Power Tools

Step into a new level of productivity with the Würth Redstripe Power Tools range, a professional-grade lineup engineered for those who demand precision, durability, and consistent performance. Designed to withstand the toughest working conditions across automotive, construction, maintenance, and industrial environments, Redstripe tools empower professionals to work faster, smarter, and with greater accuracy.

Combining advanced brushless motor technology, ergonomic design, and robust construction, these tools are built not just to perform—but to outperform.

Why Choose Würth Redstripe Power Tools?

• Precision Engineering – Designed for accuracy in every application

• High Durability – Built with reinforced components for long-term use

• Powerful Performance – High torque, speed, and efficiency

• User-Centric Design – Lightweight, compact, and ergonomic

• Cost-Effective Solution – Premium performance without premium pricing

Explore our Redstripe Power Tools Range

Cordless Drill Driver – ABSR 12 Compact (12V)

The ABSR 12 Compact is built for professionals who need precision, mobility, and control in tight spaces. Its compact yet powerful design makes it ideal for assembly, installation, electrical, maintenance, and light drilling tasks.

Featuring a brushless motor, it delivers longer runtime, higher efficiency, and reduced wear. With 40 Nm torque output, it provides reliable performance for screwdriving and drilling applications. The lightweight build helps reduce fatigue during extended use, making it perfect for technicians working in confined areas without compromising on power.

Buy now Get a Quote

Cordless Drill Driver – ABSR 12 Compact (12V)
Key Features

• High-efficiency brushless motor

• Dual-speed gearbox for precision and power

• Durable metal chuck (1–10 mm)

• Battery charge indicator

• Ergonomic rubber grip

Workshop and Facility Maintenance
Technical Information

• Nominal voltage: 12 V/DC

• Drill chuck span: 1–10 mm

• Max drilling diameter (steel): 10 mm

• Battery capacity: 2.0 Ah

• Number of batteries: 2 pcs

• Number of batteries: 2 pcs

• Weight (with battery): 1 kg

• Dimensions: 150 mm (L) × 180 mm (H)

Cordless Drill Driver – ABSR 12 Compact (12V)
Usage Restrictions

• Do not expose to rain or wet conditions

• Keep away from heat, oil, and sharp edges

• Do not use in explosive environments

• Avoid over-tightening screws

Cordless Drill Driver – ABSR 12 Compact (12V)
Key Features

• High-efficiency brushless motor

• Dual-speed gearbox for precision and power

• Durable metal chuck (1–10 mm)

• Battery charge indicator

• Ergonomic rubber grip

Workshop and Facility Maintenance
Technical Information

• Nominal voltage: 12 V/DC

• Drill chuck span: 1–10 mm

• Max drilling diameter (steel): 10 mm

• Battery capacity: 2.0 Ah

• Number of batteries: 2 pcs

• Number of batteries: 2 pcs

• Weight (with battery): 1 kg

• Dimensions: 150 mm (L) × 180 mm (H)

Cordless Drill Driver – ABSR 12 Compact (12V)
Usage Restrictions

• Do not expose to rain or wet conditions

• Keep away from heat, oil, and sharp edges

• Do not use in explosive environments

• Avoid over-tightening screws

Red Line

Cordless Drill Driver – ABSR 20 Combi (20V)

The ABSR 20 Combi is a multi-functional powerhouse designed for professionals who need versatility and performance in one tool. Combining drilling, hammer drilling, and screwdriving capabilities, it is ideal for construction sites, workshops, and heavy-duty maintenance tasks.

With 60 Nm torque and an impact rate of 33,600 BPM, this tool handles demanding materials such as wood, steel, and masonry with ease. Its compact and lightweight structure allows access to tight corners while maintaining excellent balance and control.

The intelligent design, including LED lighting and multiple clutch settings, ensures precision, efficiency, and user comfort in every application.

Buy now Get a Quote

Cordless Drill Driver – ABSR 12 Compact (12V)
Key Features

• High torque output (60 Nm)

• 33,600 BPM impact performance

• 20+1+1 clutch settings

• Heavy-duty 13 mm metal chuck

• Integrated LED light

Workshop and Facility Maintenance
  Technical Information

• Nominal voltage: 20 V/DC

• Max impact rate: 33,600 BPM

• Max drilling diameter: Wood: 35 mm | Steel: 13 mm

• Battery capacity: 2.0 Ah

• Weight: 1.4 kg

• Dimensions: 180 mm × 180 mm

Cordless Drill Driver – ABSR 12 Compact (12V)
Usage Restrictions

• Avoid exposure to water or moisture

• Do not operate in flammable environments

• Operating temperature: -20°C to 60°C

• Store batteries at 0°C to 45°C

• Prevent short circuits

Cordless Drill Driver – ABSR 12 Compact (12V)
Key Features

• High torque output (60 Nm)

• 33,600 BPM impact performance

• 20+1+1 clutch settings

• Heavy-duty 13 mm metal chuck

• Integrated LED light

Workshop and Facility Maintenance
  Technical Information

• Nominal voltage: 20 V/DC

• Max impact rate: 33,600 BPM

• Max drilling diameter: Wood: 35 mm | Steel: 13 mm

• Battery capacity: 2.0 Ah

• Weight: 1.4 kg

• Dimensions: 180 mm × 180 mm

Cordless Drill Driver – ABSR 12 Compact (12V)
Usage Restrictions

• Avoid exposure to water or moisture

• Do not operate in flammable environments

• Operating temperature: -20°C to 60°C

• Store batteries at 0°C to 45°C

• Prevent short circuits

Red Line

Impact Wrench – ASSR 20 (1/2" Power)

The ASSR 20 Impact Wrench is built for high-torque fastening applications, making it an essential tool for automotive workshops, industrial maintenance, and construction environments. Its brushless motor ensures maximum efficiency, longer runtime, and reduced maintenance.

Designed with a compact yet powerful structure, this tool allows easy access to confined areas while delivering consistent torque output for tightening and loosening heavy fasteners.

The robust construction and high-strength internal components ensure long-lasting performance under extreme working conditions.

Buy now Get a Quot

Cordless Drill Driver – ABSR 12 Compact (12V)
Key Features

• High forward and reverse torque

• Brushless motor for durability

• Compact and lightweight design

• Reinforced housing

• LED work light

Impact Wrench – ASSR 20 (1/2' Power)
  Technical Information

• Speed: 0–2900 RPM

• Impact rate: 0–3300 BPM

• Drive size: 1/2 inch square

• Battery capacity: 4.0 Ah

• Weight: 2 kg

• Dimensions: 145 × 70 × 200 mm

Impact Wrench – ASSR 20 (1/2' Power)
Usage Restrictions

• Do not expose to wet conditions

• Avoid use in explosive atmospheres

• Prevent over-tightening

• Inspect tool before use

Cordless Drill Driver – ABSR 12 Compact (12V)
Key Features

• High forward and reverse torque

• Brushless motor for durability

• Compact and lightweight design

• Reinforced housing

• LED work light

Impact Wrench – ASSR 20 (1/2' Power)
  Technical Information

• Speed: 0–2900 RPM

• Impact rate: 0–3300 BPM

• Drive size: 1/2 inch square

• Battery capacity: 4.0 Ah

• Weight: 2 kg

• Dimensions: 145 × 70 × 200 mm

Impact Wrench – ASSR 20 (1/2' Power)
Usage Restrictions

• Do not expose to wet conditions

• Avoid use in explosive atmospheres

• Prevent over-tightening

• Inspect tool before use

Red Line

Cordless Angle Grinder – AWSR 20-115 Compact

The AWSR 20-115 Compact Angle Grinder is designed for precision cutting, grinding, and finishing applications in materials such as metal, stone, and masonry. Its high-speed motor (9500 RPM) ensures clean and efficient results, while the compact body improves handling and control.

Equipped with advanced safety features such as soft start, anti-restart protection, and overload protection, this tool ensures safe operation even under demanding conditions.

Its ergonomic design makes it ideal for professionals who require accuracy, safety, and comfort during extended use.

Buy now Get a Quote

Cordless Drill Driver – ABSR 12 Compact (12V)
Key Features

• High-speed performance (9500 RPM)

• Brushless motor technology

• Soft start & anti-restart safety

• Overload protection

• Slim ergonomic grip

• 3 Speed Mode - High versatility for blending, sanding, grinding and cutting

Cordless Angle Grinder – AWSR 20-115 Compact
  Technical Information

• Nominal voltage: 20 V/DC

• Max speed: 9500 RPM

• Disc diameter: 115 mm

• Spindle thread: M14

• Battery capacity: 4.0 Ah

• Weight: 1.2 kg (without battery)

Cordless Angle Grinder – AWSR 20-115 Compact
Usage Restrictions

• Use only for cutting and grinding

• Do not use for polishing or sanding unless approved

• Use only correct discs

• Never use damaged accessories

• Do not modify the tool

Cordless Drill Driver – ABSR 12 Compact (12V)
Key Features

• High-speed performance (9500 RPM)

• Brushless motor technology

• Soft start & anti-restart safety

• Overload protection

• Slim ergonomic grip

• 3 Speed Mode - High versatility for blending, sanding, grinding and cutting

Cordless Angle Grinder – AWSR 20-115 Compact
  Technical Information

• Nominal voltage: 20 V/DC

• Max speed: 9500 RPM

• Disc diameter: 115 mm

• Spindle thread: M14

• Battery capacity: 4.0 Ah

• Weight: 1.2 kg (without battery)

Cordless Angle Grinder – AWSR 20-115 Compact
Usage Restrictions

• Use only for cutting and grinding

• Do not use for polishing or sanding unless approved

• Use only correct discs

• Never use damaged accessories

• Do not modify the tool

Red Line

Cordless Rotary Hammer – ABHR 20 Power

The ABHR 20 Rotary Hammer is a heavy-duty solution for drilling and chiseling in concrete, masonry, and construction materials. Designed for demanding environments, it combines power, durability, and versatility in one robust tool.

With 2.8 Joules of impact energy and four operation modes, it delivers consistent performance across a wide range of applications—from structural work to renovation projects. The SDS+ system allows for quick bit changes, while safety features such as the clutch mechanism ensure user protection.

This tool is ideal for professionals who require maximum power, control, and reliability on-site.

Buy now Get a Quote

CORDLESS ROTARY HAMMER
Key Features

• 3 operation modes – Drilling, Hammer, Chiseling

• Electronic Clutch – Instantly stops during jamming to reduce kickback and operator injury.

• SDS+ quick-change system

• 2.8J power Brushless Motor

• Variable speed control

• Built-in LED light

CORDLESS ROTARY HAMMER
  Technical Information

• Nominal voltage: 20 V/DC

• Impact energy: 2.8 J

• Impact rate: 0–5500 BPM

• Speed: 0–1300 RPM

• Max drilling diameter: Concrete: 26 mm | Steel: 13 mm

• Battery: 2 × 4.0 Ah

• Weight: 3.3 kg

CORDLESS ROTARY HAMMER
Usage Restrictions

• Do not expose to water

• Avoid use on rebar without proper bits

• Do not operate continuously under heavy load

• Do not use if damaged or overheated

• Use only SDS+ accessories

CORDLESS ROTARY HAMMER
Key Features

• 3 operation modes – Drilling, Hammer, Chiseling

• Electronic Clutch – Instantly stops during jamming to reduce kickback and operator injury.

• SDS+ quick-change system

• 2.8J power Brushless Motor

• Variable speed control

• Built-in LED light

CORDLESS ROTARY HAMMER
  Technical Information

• Nominal voltage: 20 V/DC

• Impact energy: 2.8 J

• Impact rate: 0–5500 BPM

• Speed: 0–1300 RPM

• Max drilling diameter: Concrete: 26 mm | Steel: 13 mm

• Battery: 2 × 4.0 Ah

• Weight: 3.3 kg

CORDLESS ROTARY HAMMER
Usage Restrictions

• Do not expose to water

• Avoid use on rebar without proper bits

• Do not operate continuously under heavy load

• Do not use if damaged or overheated

• Use only SDS+ accessories

Red Line

General Safety & Usage Guidelines

• Always wear personal protective equipment (PPE)

• Disconnect batteries before maintenance

• Use only original Würth Redstripe batteries and chargers

• Store tools within recommended conditions

• Inspect tools regularly for safety


Applications Across Industries

• Automotive workshops

• Construction and contracting

• Industrial maintenance

• Electrical & mechanical installation

• Professional and heavy-duty applications

Würth Redstripe Powertools
Compatible Battery System

All tools operate on the Redstripe lithium-ion battery platform, ensuring reliable and consistent power, extended runtime, and seamless compatibility across tools.

Boost Your Productivity with Würth Redstripe

Upgrade to tools that deliver:

• Faster execution & Greater accuracy

• Reduced downtime

• Long-lasting performance

Get a Quote for RedStripe Power Tools

WhatsApp Chat WhatsApp Chat Icon