Würth UAE Contact +971 800 98784 | Free delivery on orders above AED 300 + VAT  

Würth Anti-Spatter Welding Spray

Welding Spray for Clean, Efficient and Professional Welding

Applied as a thin protective film before welding, the spray helps prevent spatter from burning onto metal surfaces and welding torch nozzles.

ART.NO: 0893901041 400 ml aerosol

Würth Anti-Spatter Welding Spray

A thin protective film before welding

Applied before welding, the spray helps prevent spatter from burning onto stainless steel, structural steel, aluminium, non-ferrous metals and welding torch nozzles.

Its thixotropic formulation adheres to vertical surfaces without running or forming droplets.

Buy Now
Würth Anti-Spatter Welding Spray in a welding application
Welding torch nozzle and a steel weld seam
For metal surfaces and welding torch nozzles

Why use an anti-spatter spray for welding?

Reduce spatter adhesion on treated surfaces.

Welding spatter can create additional work and costs. Spatter that burns onto the workpiece or torch nozzle may require grinding, chiselling, cleaning or rework.

It can also contribute to nozzle clogging, downtime and potential corrosion initiation points on finished metal structures.

Vertical and overhead surfaces

The thixotropic formulation adheres without running or forming droplets.

Zinc-plating and painting

Its minimal organic content helps avoid disruptive crack products, and welding residues can be removed to allow subsequent zinc-plating or painting. Clean the workpiece with a metal brush, hot-water high-pressure cleaner or suitable solvent degreaser as specified in the product information.

Stainless steel welding

The cooling effect helps minimise visible heat discolouration. The silicone-free formulation helps avoid adverse effects on subsequent painting or coating.

Temporary corrosion protection

The thin film provides temporary corrosion protection before the final coating process.

Welding torch nozzles

Helps prevent weld spatter from burning onto torch nozzles and supports cleaner equipment.

Application areas

For professional welding applications

Welding Spray is suitable for applications where controlling weld spatter and maintaining a clean working surface are important.

Welding workshopsStructural steel fabricationPipeworkSite weldingVertical weldingOverhead weldingStainless steel weldingTorch nozzles
How to apply

How to apply

Apply Welding Spray before welding

Shake the aerosol well and spray evenly and thinly from approximately 30 cm.

01

Shake well

Shake the aerosol thoroughly before starting the application.

02

Apply evenly

Apply a thin, even spray from approximately 30 cm away.

03

Protect the can

Keep the can protected from cold temperatures and welding spatter.

04

Ventilate the area

For hollow components or confined spaces, ventilate thoroughly before welding.

05

Prepare the surface

Clean the workpiece before zinc-plating, galvanising or painting.

Before zinc-plating, galvanising or painting, clean with a metal brush, hot-water high-pressure cleaner or suitable solvent degreaser as specified in the product information.
Welding Spray applied during metal fabrication
Close-up view of a clean welded metal surface
01 / 02

Product details

Technical information

Article number
0893901041
Contents
400 ml
Colour
Transparent, yellowish
Container
Aerosol can
Density
1.30 g/ml
Shelf life
24 months from production
Safety information

Safety information

Welding Spray is an aerosol product and should be handled according to the applicable safety information.

  • Extremely flammable aerosol. Keep away from heat, sparks and open flames.
  • The pressurised container may burst if heated. Do not pierce or burn it, even after use.
  • Use with adequate ventilation and avoid breathing the spray.
  • The product may cause drowsiness or dizziness.
  • Do not expose the aerosol can to temperatures above 50°C.
  • For professional applications, use appropriate PPE such as gloves and eye protection according to the relevant SDS.

Würth Anti-Spatter Welding Spray

Ready for your next welding job?

Apply a thin protective film before welding to help prevent spatter from sticking to treated surfaces and torch nozzles.

ART.NO: 0893901041400 ml aerosol
Buy Now
Würth Anti-Spatter Welding Spray, article number 0893901041

Get a Quote for Würth Anti-Spatter Welding Spray

Support Beyond Products

Discover the Würth Happiness Center – your dedicated hub for expert support & personal service. From product guidance to order updates & technical advice, we’re here to help you deliver top service to your customers.

Explore the Happiness Center

WhatsApp Chat WhatsApp Chat Icon