Get the right breathing protection now
Cleaning of reusable masks
Reusable masks should be thoroughly cleaned and disinfected after each use. Cleaning should ensure that no residues remain, including skin care products. Otherwise, there is a risk that the elasticity in the sealing area will be lost and the mask will no longer fit properly. In the worst case, this can lead to poisoning and potentially death.
- First, remove the respiratory filter.
- Use a suitable cleaning solution of water and a cleaning agent and wipe thoroughly over all parts with a soft cloth.
- Thoroughly rinse all parts under running water.
- Prepare a disinfectant bath with water and a suitable disinfectant. Place all parts into it.
- Thoroughly rinse all parts again under running water.
- All parts should be dried in the air or a drying chamber (max. temperature: 60°C). Please protect from direct sunlight!
Risk of material damage: Please refer to the respective product instructions. Only suitable or recommended cleaning agents and disinfectants as stated in the product instructions may be used. The use of incorrect products can lead to product damage.
Optimal storage for your breathing protection
Make sure that the container is clean and dry. Air-tight and UV-protected storage prevents the respiratory valves from premature ageing. The same applies to all other components. This will extend the life of the mask.
Your face mask or respirator can be stored in a: